Marshalltown Trowel

Wood 11-1/2 in. 16 oz. Brick Hammer

Part #MBH760  |  Manufacturer Part #BH760

Head Weight: 1

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for breaking, trimming, and cleaning brick

Specifications

Color Finish: Brown

Hammer Type: Brick

Handle Length in : 11-1/2 in

Handle Material: Wood

Head Material: Forged Steel

Head Weight: 1

Length: 9-3/4 in

Material: Forged Steel