Baxi Luna Residential Gas Boiler 126.3 MBH Propane and Natural Gas

Part #MLUNAHT133  |  Item #3864841  |  Manufacturer Part #LUNA HT 1.33

Call for Pricing EACH

Input MBH :

126.3 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

Boiler Type: Gas

Collection: Baxi Luna

Energy Star Compliant: Yes

Fuel Type: [Propane, Natural Gas]

Green: [Yes, Energy Star]

Height: 30-1/25 in

Ignition System: Electronic Ignition

Input MBH : 126.3 MBH

Power Source: Gas

Type: MLUNAHT133