DESCRIPTION

Martech 60x 42 in. Bath Tub Only with Front & Soker

MM6042BATHBISC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Biscuit
Color Finish Category
Neutrals
Length
60 in
Width
42 in

Starting at
Call for Pricing
  • QUANTITY