3 in. High Density Nylon Fastener (Case of 5000)

Part #MARHD3  |  Item #7496412  |  Manufacturer Part #HD-3

Call for Pricing per CASE

Length:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nylon fasteners measure 3"

Specifications

Length: 3 in

Material: Plastic

Material Type: Nylon

Package Quantity: Case of 5000

Product Type: Fastner

UL Listed: No