2 in. Knife Box of 10
2 in. Knife Box of 10
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully automatic retractable blade for safety
- Ergonomically friendly three sided slider mechanism to engage the blade
- Slider style safety knife
- Easy, tool free blade change
- Safer alternative to fixed blade utility knives for general cutting tasks
- Durable body made of polycarbonate plastic
Specifications
- Application:
- Safety
- Color Finish Name:
- Black, Blue
- Handle Material:
- Plastic
- Length:
- 5-83/100 in
- Package Quantity:
- Box of 10
- Tool Type:
- Knife
- Width:
- 2 in