Martor USA

Merak 1/2 x 1/2 in. Knife

Part #M124001

Blade Length:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Blade Length: 1/2 in

Collection: Merak

Color Finish: [Black, Blue]

Handle Material: Plastic

Length: 5-1/25 in

Tool Type: Knife

Width: 1/2 in