Marvair Airxcel
MAVPA Series 3 Tons 10 SEER R-410A Packaged Heat Pump
Part #MAVPA36HPA000NU | Item #7542360 | Manufacturer Part #AVPA36HPA-000NU
Tonnage:
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
AMP: 26.7
BTU Cooling Rating: 35000 Btu/h
BTU Heat Rating: 35000 Btu/h
CEC Compliant: For Sale in CA
Coil Type: Condenser
Collection: MAVPA Series
Compressor Type: Scroll
Configuration: Vertical
Depth: 17 in
EER: 9.3
Energy Star Compliant: No
Height: 70 in
Length: 45 in
MBH: 35
Phase: Single Phase
Power Source: Electric, Gas
Refrigerant: R-410A
SEER: 10
Tonnage: 3 Tons
UL Listed: No
Volts: 208/230V