ModPac™ II 3 Tons Electric Vertical Packaged Air Conditioner

Part #MAVPA36ACA000M5  |  Item #7542325  |  Manufacturer Part #AVPA36ACA-000M5

Call for Pricing

Tonnage:

3 Tons

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 26.7

BTU Cooling Rating: 35000 Btu/h

CEC Compliant: For Sale in CA

Collection: ModPac™ II

Compressor Type: Reciprocating

Configuration: Vertical

Depth: 17 in

EER: 9.25

Energy Star Compliant: No

Height: 71 in

Installation Type: Wall Mount

Length: 45 in

MBH: 35

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 9

Tonnage: 3 Tons

UL Listed: No

Volts: 208/230V