ModPac™ II 5 Tons Electric Vertical Packaged Air Conditioner

Part #MAVPA60ACA000M5  |  Item #7542337  |  Manufacturer Part #AVPA60ACA-000M5

Call for Pricing

Tonnage:

5 Tons

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 40.8

BTU Cooling Rating: 54500 Btu/h

CEC Compliant: For Sale in CA

Collection: ModPac™ II

Compressor Type: Reciprocating

Configuration: Vertical

Depth: 23 in

EER: 9.25

Energy Star Compliant: No

Height: 86 in

Installation Type: Wall Mount

Length: 45 in

MBH: 54.5

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 9

Tonnage: 5 Tons

UL Listed: No

Volts: 208/230V