DESCRIPTION

Marvel Industries 15 in. Clear Ice Maker with Pump

M30IMATBSFLP

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-3/4 in
Height
31-1/8 in
Lead Law Compliant
Yes
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY