23-7/8 in. 4.7 cu. ft. Compact Counter Depth Refrigerator in Black Stainless Steel
23-7/8 in. 4.7 cu. ft. Compact Counter Depth Refrigerator in Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Energy Star Compliant:
- No
- Height:
- 31-1/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Refrigerator Capacity (Cu Ft):
- 4.7 cu ft
- Refrigerator Type:
- Compact, Counter Depth
- Volts:
- 120V
- Width:
- 23-7/8 in