23-7/8 in. 4.9 cu. ft. Compact Refrigerator in Black Stainless Steel
23-7/8 in. 4.9 cu. ft. Compact Refrigerator in Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 4.9 cu Ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Depth:
- 25-5/8 in
- Energy Star Compliant:
- No
- Height:
- 33-3/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 4.9 cu ft
- Refrigerator Type:
- Compact
- Temperature Range:
- 34 to 42 Deg F
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 23-7/8 in