23-7/8 in. 5 cu. ft. Compact Double Drawer Refrigerator in Stainless Steel
23-7/8 in. 5 cu. ft. Compact Double Drawer Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Cord Length:
- 6 ft
- Depth:
- 25-5/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 33-3/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel, Glass
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 5 cu ft
- Refrigerator Type:
- Compact, Double Drawer
- Temperature Range:
- 34 to 42 Deg F
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 23-7/8 in