DESCRIPTION

Marvel Industries 24 in. Wine Cooler with Glass Door

M6SDZEBSGR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Color Finish
Black
Color Finish Category
Blacks
Depth
23-63/100 in
Height
33-3/4 in
Volts
115V
Width
23-22/25 in

Starting at
Call for Pricing
  • QUANTITY