32 in. 25 lb Ice Maker in Stainless Steel
This product has been replaced by
Manufacturer Part #MACR215-SS01A
32 in. 25 lb Ice Maker in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Capacity:
- 25 lb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 20-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Handle Type:
- Slim Designer
- Height:
- 32 in
- Installation Type:
- Freestanding, Built-in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- No
- Power Source:
- Electric
- Shape:
- Crescent
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 14-7/8 in