33-3/4 in. 35 lb Ice Maker in Panel Ready
33-3/4 in. 35 lb Ice Maker in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 35 lb
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Electronic
- Depth:
- 22-7/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 33-3/4 in
- Installation Type:
- Freestanding, Built-in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Power Source:
- Electric
- Shape:
- Cube
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 14-7/8 in