23-7/8 in. 190 Cans Beverage Cooler in Black/Stainless Steel
23-7/8 in. 190 Cans Beverage Cooler in Black/Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 190 Cans
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Stainless Steel
- Depth:
- 21-1/2 in
- Energy Star Compliant:
- No
- Height:
- 33-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Number of Shelves:
- 2
- Power Source:
- Electric
- Refrigerator Type:
- Beverage Centers, Compact
- Temperature Range:
- 34 to 42 Deg F
- Volts:
- 120V
- Width:
- 23-7/8 in