23-7/8 in. 5.1 cf Built-in High Efficiency Dual Zone Wine and Beverage Center with Frame, Door with Lock and Integrated Left Hinge in Stainless
Professional 23-7/8 in. 5.1 cf Built-in High Efficiency Dual Zone Wine and Beverage Center with Frame, Door with Lock and Integrated Left Hinge in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 5.1 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 25-5/8 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 33-3/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Temperature Range:
- 45 to 60 Deg F
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 23-7/8 in