23-7/8 in. 5.3 cf Built-in Beverage Center with 3-in-1 Convertible Shelves, Display Wine Rack, Frame, Glass Door with Lock and Integrated Left Hinge in Panel Ready
Professional 23-7/8 in. 5.3 cf Built-in Beverage Center with 3-in-1 Convertible Shelves, Display Wine Rack, Frame, Glass Door with Lock and Integrated Left Hinge in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 5.3 cu ft
- Collection:
- Professional
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 26-7/32 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 33-3/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Temperature Range:
- 34 to 42 Deg F
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 23-7/8 in