DESCRIPTION

Marvel Industries Wine Grotto with Frame Glass Door in Stainless Steel

M61WCMBSG

Color Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
AMP
12
Capacity
6.1 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24-1/4 in
Height
34 in
Volts
115V
Width
23-7/8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.