1/2 x 3-3/20 in. Pulley

You last purchased this on
 
Maska Industrial Drive

MVL Series 1/2 x 3-3/20 in. Pulley

This product requires certification to purchase.
You last purchased this on
 
Maska Industrial Drive

MVL Series 1/2 x 3-3/20 in. Pulley

  • Fast #
  • Part #MMVL34X12
  • Item #2492887
  • Manufacturer Part #MVL34X1/2
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bore range 1/2" to 7/8"
  • Designed to be used with the MFAL series
  • Designed for applications up to 5HP
  • Requires Certification

Documents


Specifications

Bore Size:
1/2
Collection:
MVL Series
Color Finish Name:
Grey
Diameter:
3-3/20 in
Length:
1-11/16 in
Material:
Cast Iron
Sheave Type:
Variable Pitch Sheave
Weight:
1.1 lb