5/8 x 4-3/20 in. Single Groove Pulley

You last purchased this on
 
Maska Industrial Drive

MVL Series 5/8 x 4-3/20 in. Single Groove Pulley

This product requires certification to purchase.
You last purchased this on
 
Maska Industrial Drive

MVL Series 5/8 x 4-3/20 in. Single Groove Pulley

  • Fast #
  • Part #MMVL44X58
  • Item #2492897
  • Manufacturer Part #MVL44X5/8
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bore range 1/2" to 7/8"
  • Designed to be used with the MFAL series
  • Designed for applications up to 5HP
  • Requires Certification

Documents


Specifications

Bore Size:
5/8
Collection:
MVL Series
Color Finish Name:
Grey
Diameter:
4-3/20 in
Length:
1-11/16 in
Material:
Cast Iron
Sheave Type:
Variable Pitch Sheave
Weight:
1.75 lb