7/8 x 3-3/4 in. Pulley
7/8 x 3-3/4 in. Pulley
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bore range 1/2" to 7/8"
- Designed to be used with the MFAL Series
- Designed for applications up to 5HP
Documents
Specifications
- Diameter:
- 3-3/4 in
- Sheave Type:
- Variable Pitch Sheave
- Thickness:
- 7/8 in
- Weight:
- 1.5 lb