7/8 x 4-3/20 in. Single Groove Pulley

You last purchased this on
 
Maska Industrial Drive

7/8 x 4-3/20 in. Single Groove Pulley

This product requires certification to purchase.
You last purchased this on
 
Maska Industrial Drive

7/8 x 4-3/20 in. Single Groove Pulley

  • Fast #
  • Part #MMVL44X78
  • Item #2492913
  • Manufacturer Part #MVL44X7/8
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bore range 1/2" to 7/8"
  • Bulk packaged 20 per carton
  • Designed for applications up to 5HP
  • Designed to be used with the MFAL Series
  • Requires Certification

Documents


Specifications

Bore Size:
0.875
Diameter:
4-3/20 in
Thickness:
7/8 in