1-5/8 in. Motor Mount
1-5/8 in. Motor Mount
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Isolates wide range of equipment
- All mounts are double deflection; bottom friction surface makes bolting unnecessary in most installations
- Prevents noise and high frequency vibration
Specifications
- Capacity:
- 125 lb
- Height:
- 1-1/2 in
- Length:
- 3-3/16 in
- Width:
- 1-5/8 in