2-1/8 in. Motor Mount
2-1/8 in. Motor Mount
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Capacity:
- 200 lb
- Color Finish Name:
- Black
- Height:
- 4-1/2 in
- Length:
- 5-3/4 in
- Material:
- Ductile Iron
- Width:
- 2-1/8 in