2-1/2 in. Steel Spring Hanger (Pack of 4)
2-1/2 in. Steel Spring Hanger (Pack of 4)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- FM Approved:
- No
- Height:
- 4-1/4 in
- Length:
- 2-1/2 in
- Material:
- Steel
- Package Quantity:
- Pack of 4
- Product Type:
- Spring Hanger
- UL Listed:
- No
- Width:
- 2-7/8 in
- Work Load Limit:
- 375 lb