Mason Industries
2 in. Motor Mount
Part #MIMFX113 | Item #2489481 | Manufacturer Part #IMF-X-113
Width:
2 inProduct Details
- Supports equipment located on upper building levels where there are large vibration sensitive spans
- Used for installation of air conditioning condensing units, heat pumps and packaged units
- Features neoprene mounts with double deflection to dampen noise/vibration, one-piece molded assemblies with skid resistant rubber ridged base plates, and circular rubber tops
Specifications
Capacity: 113 lb
Height: 2-3/4 in
Length: 2 in
Width: 2 in