2 x 2 in. Cork and Rubber Isolation Pad
2 x 2 in. Cork and Rubber Isolation Pad
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- However, the design is a major improvement, as it is the first pad in a 2" (50 mm) modular design. The 1/4" (6 mm) rubber layers compliment the 1/4" (6 mm) cork center
- Because the 2" x 2" (50 x 50 mm) modules are connected by a thin rubber web, it is the first pad that can be cut readily with a box cutter
- The 3/4" (19 mm) super K pad has all the physical characteristics of the 1" (25 mm) pad
Documents
Specifications
- Length:
- 2 in
- Material:
- Cork, Rubber
- Size:
- 2 in x 2 in
- Width:
- 2 in