44-7/8X1/2 10/14 Teeth Per Inch Bandsaw Blade 3 Pack
Master-Band® 44-7/8X1/2 10/14 Teeth Per Inch Bandsaw Blade 3 Pack
Package Quantity Info:
EA: 1 IP: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Teeth per inch: 10/14
- Bi-metal blades bend and resist breaking and extend blade life
Specifications
- Application:
- Cutting, Saws, Metal Cutting, Wood Cutting
- Blade Length (in):
- 44-7/8 in
- Blade Thickness (in):
- 0.025 in
- Blade Type:
- Band Saw
- Blade Width (in):
- 1/2 in
- Collection:
- Master-Band®
- Material:
- Bi-metal
- Package Quantity:
- Pack of 3
- Teeth Per Inch:
- 10/14
- Type:
- L80144385EW1014