DESCRIPTION

  • Cleans up with soap and water
  • Creates an excellent base coat for latex or oil-based paint
  • Fast drying; versatile sealer, primer, and stain-blocker
  • Low-odor formula for a more comfortable application
  • Resists the growth of mildew
  • Use on drywall, wood, masonry, stucco, galvanized, aluminum, paneling and painted surfaces

Master Chemical Kilz® 1 gal. Latex Primer

M20941

Color Finish

 

SPECIFICATIONS

Collection
Kilz®
Color Finish
White
Color Finish Category
Whites
Size
1 gal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY