DESCRIPTION

  • Blocks smoke, water and grease stains
  • Creates an excellent base coat for latex or oil-based paint
  • Great for water stained ceilings
  • Multi-purpose sealer, primer and stain-blocker
  • Reduces lingering odor
  • Seals odors caused by fire, smoke, nicotine, and pets
  • Use on plaster, masonry, painted surfaces, and wall coverings

Master Chemical Kilz® 13 oz. Odorless Aerosol

M10444

Color Finish

 

SPECIFICATIONS

Collection
Kilz®
Color Finish
White
Color Finish Category
Whites
Size
13 oz

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY