DESCRIPTION

  • Blocks smoke and water stains
  • Ideal for use on multiple interior surfaces
  • Provides an ideal base coat for latex or oil-base paints
  • Quick dry recoat in 1 hour
  • Seals odors, including those from pets and smoke

Master Chemical Kilz® Primer Sealer Aerosol

M10004

Color Finish

 

SPECIFICATIONS

Collection
Kilz®
Color Finish
White
Color Finish Category
Whites
Size
13 oz

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS