• Cart

DESCRIPTION

  • American Lock solid brass padlocks resist salt water and other moisture, offering ideal protection to equipment and buildings in even the harshest outdoor environments and corrosive atmospheres
  • Each padlock has two keys which are unique to open only that lock
  • Five-pin brass cylinders and serrated pins are pick resistant with tens of thousands of key changes
  • Hardened boron-alloy shackles offer superior cut resistance, while dual stainless steel ball bearing locking mechanism resists pulling and prying
  • Shackles are chrome plated for corrosion resistance

Master Lock 1-1/2 in. Keyed Differently Padlock in Gold and Silver

MASA4

Vertical Clearance:

SPECIFICATIONS

Application
Outdoors
Color Finish
Polished Solid Brass
Depth
3/4 in
Length
3/4 in
Material
Boron Alloy, Hardened Steel, Stainless Steel
Shackle Diameter
1/4
Vertical Clearance
1.125
Width
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY