1-1/2 x 1-1/2 in. Solid Brass Padlock Keyed Alike

You last purchased this on
 
Master Lock

1-1/2 x 1-1/2 in. Solid Brass Padlock Keyed Alike

This product requires certification to purchase.
Brand image
You last purchased this on
 
Master Lock

1-1/2 x 1-1/2 in. Solid Brass Padlock Keyed Alike

  • Fast #
  • Part #MA41KA
  • Item #4930801
  • Manufacturer Part #A41 KA
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Five-pin brass cylinders and serrated pins are pick resistant with tens of thousands of key changes
  • Hardened boron-alloy shackles offer superior cut resistance, while dual stainless steel ball bearing locking mechanism resists pulling and prying
  • American Lock solid brass padlocks resist salt water and other moisture, offering ideal protection to equipment and buildings in even the harshest outdoor environments and corrosive atmospheres
  • Each padlock has two keys which are unique to open only that lock
  • Identical keys are used in the group of padlocks
  • Shackles are chrome plated for corrosion resistance
  • Requires Certification

Specifications

Application:
Outdoor
Chuck Type:
Keyed
Color Finish Name:
Polished Solid Brass
Depth:
3/4 in
Height:
2 in
Material:
Boron Alloy, Stainless Steel, Hardened Steel
Shackle Diameter:
1/4
Vertical Clearance:
1.5
Width:
1-1/2 in