1-1/2 x 1 in. Padlock in Blue

You last purchased this on
 
Master Lock

1-1/2 x 1 in. Padlock in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Master Lock

1-1/2 x 1 in. Padlock in Blue

  • Fast #
  • Part #M1105BLUE
  • Item #5092801
  • Manufacturer Part #1105 BLUE
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Has 5-pin tumbler cylinder and double steel locking mechanism, for added security
  • Available in nine colors and in three shackle clearance heights for versatile fit
  • Body is corrosion and spark resistant
  • Each padlock has two keys which are unique to open only that lock
  • Features a 1-1/2" wide body and a 1" tall x 1/4" diameter chrome plated, boron alloy shackle
  • Requires Certification

Specifications

Application:
Outdoor, Indoor, Tagout, Food Processing, Lockout, Tagout
Chuck Type:
Keyed
Coating:
Anodized
Color Finish Name:
Blue
Depth:
3/4 in
Length:
3/4 in
Material:
Aluminum Alloy, Hardened Steel
Shackle Diameter:
1/4
Vertical Clearance:
1
Width:
1-1/2 in