1-1/2 x 1 in. Powder Coated Aluminum Safety Padlock Keyed Alike

You last purchased this on
 
Master Lock

1-1/2 x 1 in. Powder Coated Aluminum Safety Padlock Keyed Alike

This product requires certification to purchase.
Brand image
You last purchased this on
 
Master Lock

1-1/2 x 1 in. Powder Coated Aluminum Safety Padlock Keyed Alike

  • Fast #
  • Part #MS6835KA
  • Item #7346026
  • Manufacturer Part #S6835KA
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Chrome plate, boron alloy shackle: 1/4"
  • High security, reserved for safety cylinder
  • Wide aluminum body: 1-1/2"
  • Keyed different, 6-pin tumbler with over 40,000 available key changes
  • Key retaining - ensures that padlock is not left unlocked
  • Requires Certification

Specifications

Color Finish Name:
Blue, Black, Green, Orange, Red, Yellow
Material:
Aluminum
Shackle Diameter:
0.25
Vertical Clearance:
1
Width:
1-1/2 in