1-3/4 x 2-1/2 in. Laminated Steel Padlock Keyed Alike
1-3/4 x 2-1/2 in. Laminated Steel Padlock Keyed Alike
Package Quantity Info:
EA: 1 IP: 6 CA: 24 PT: 36-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Commercial grade padlock features superior protection from drilling and prying
- 1-3/4 in (44 mm) wide laminated steel body for superior strength
- Keyed Alike - order multiple locks to open with the same key or order to match other locks with the W1 cylinder
- Non-rekey able, 4-pin W1 cylinder helps prevent picking
- Dual ball bearing locking for maximum pry resistance
- 2-1/2 in (64mm) tall, 5/16 in (8mm) diameter hardened steel shackle for superior cut resistance
Documents
Specifications
- Application:
- Industrial
- Horizontal Clearance:
- 0.75
- Material:
- Steel
- Shackle Diameter:
- 5/16
- Vertical Clearance:
- 2.5
- Width:
- 1-3/4 in