• Cart

DESCRIPTION

  • Best selling combination locks on the market
  • Designed to fit lockers with a padlock eye of at least 5/16in
  • Patented BlockGuard® Anti-Shim Technology withstands attempts to violate the latch mechanism
  • Three-digit combination

Master Lock 1-7/8 in. High Security Combination Different Padlock in Silver and Black

M1500L

Vertical Clearance:

SPECIFICATIONS

Color Finish
Black
Material
Hardened Steel, Stainless Steel
Shackle Diameter
9/32
Vertical Clearance
1.5
Width
1-7/8 in

Starting at
Call for Pricing
  • QUANTITY