1-7/8 x 1-1/2 in. General Security Combination Padlock

Part #M1500LF  |  Item #5092634  |  Manufacturer Part #1500 LF

Call for Pricing EACH

Vertical Clearance:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Best selling combination locks on the market
  • Patented BlockGuard® Anti-Shim Technology withstands attempts to violate the latch mechanism
  • Designed to fit lockers with a padlock eye of at least 5/16in
  • Three-digit combination

Specifications

Color Finish: Black

Material: [Stainless Steel, Hardened Steel]

Shackle Diameter: 9/32

Vertical Clearance: 1.5

Width: 1-7/8 in