Master Lock
1-7/8 x 2 in. General Security Combination Padlock
Part #M1500LH | Item #5092660 | Manufacturer Part #1500 LH
$18.03
EACH
(Pricing is for 2)
Vertical Clearance:
How to get it:
Product Details
- Best selling combination locks on the market
- Patented BlockGuard® Anti-Shim Technology withstands attempts to violate the latch mechanism
- Designed to fit lockers with a padlock eye of at least 5/16in
- Three-digit combination
Specifications
Color Finish: Black
Material: Hardened Steel, Stainless Steel
Shackle Diameter: 9/32
Vertical Clearance: 2
Width: 1-7/8 in