1-7/8 x 3/4 in. General Security Combination Alike Padlock

You last purchased this on
 
Master Lock

1-7/8 x 3/4 in. General Security Combination Alike Padlock

This product requires certification to purchase.
Brand image
You last purchased this on
 
Master Lock

1-7/8 x 3/4 in. General Security Combination Alike Padlock

  • Fast #
  • Part #MAS1500KA
  • Item #5092357
  • Manufacturer Part #1500 KA
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Patented BlockGuard® Anti-Shim Technology withstands attempts to violate the latch mechanism
  • Designed to fit lockers with a padlock eye of at least 5/16in
  • Best selling combination locks on the market
  • Three-digit combination
  • Requires Certification

Specifications

Color Finish Name:
Black
Material:
Stainless Steel, Hardened Steel
Shackle Diameter:
9/32
Vertical Clearance:
0.75
Width:
1-7/8 in