2 x 2-1/4 in. Padlock with Key Override
2 x 2-1/4 in. Padlock with Key Override
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass case for strength and weathering
- Set-your-own 4-digit combination for convenience and security
- These combination locks offer over 10000 combinations that can be reset anytime
- Hardened steel shackle for cut resistance
Specifications
- Color Finish Name:
- Brass
- Material:
- Brass, Hardened Steel
- Shackle Diameter:
- 5/16
- Vertical Clearance:
- 2.25
- Width:
- 2 in