2 x 2 in. Solid Stainless Steel Padlock
2 x 2 in. Solid Stainless Steel Padlock
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Horizontal Clearance:
- 0.75
- Material:
- Stainless Steel
- Shackle Diameter:
- 0.375
- Vertical Clearance:
- 2
- Width:
- 2 in