DESCRIPTION

  • Ideal for utility meter shut-offs
  • Design eliminates the exposed looped shackle
  • Each lock comes with two keys
  • Non-rekeyable, 4-pin W1 cylinder helps prevent picking

Master Lock 443 Series 1-9/16 x 3-1/2 in. Laminated Steel Vending and Meter Padlock Keyed Alike

M443KALK

Manufacturer Part #: 443 KA LK

Vertical Clearance:

SPECIFICATIONS

Collection
443 Series
Shackle Diameter
3/8
Type
Meter
Vertical Clearance
3.5
Weight
0.5
Width
1-9/16 in

Print