Padlock 7/8 in. Post Height Keyed Alike # 2552

You last purchased this on
 
Master Lock

443 Series Padlock 7/8 in. Post Height Keyed Alike # 2552

This product requires certification to purchase.
Brand image
You last purchased this on
 
Master Lock

443 Series Padlock 7/8 in. Post Height Keyed Alike # 2552

  • Fast #
  • Part #M443KALE2552
  • Item #7037263
  • Manufacturer Part #443 KA LE 2552
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Eliminates the exposed looped shackle
  • Comes with 2 keys
  • Ideal for utility meter shut-offs
  • Thousands of key changes available for maximum pick resistance
  • Laminated steel body with hardened steel shackle
  • Requires Certification

Documents


Specifications

Application:
Storage Unit, Lockers, Sheds, Workshops, Garage, Shut Off Valve, Vending Machines
Chuck Type:
Keyed
Collection:
443 Series
Length:
7/8 in
Material:
Laminated Steel, Hardened Steel
Shackle Diameter:
3/8
Width:
1-9/16 in