6 ft. Adjustable Lockout Cable

You last purchased this on
 
Master Lock

2400 Series 6 ft. Adjustable Lockout Cable

This product requires certification to purchase.
Brand image
You last purchased this on
 
Master Lock

2400 Series 6 ft. Adjustable Lockout Cable

  • Fast #
  • Part #MS806
  • Item #5089285
  • Manufacturer Part #S806
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Integrated safety hasp and cable is ideal for multiple circuit breaker panel and side-by-side gate valve lockouts
  • Available in either 3 ft, 6 ft or 15 ft lengths
  • Adjustable cable lockout
  • Integrated safety lockout hasp and cable is ideal for multiple circuit breaker panels and side-by-side gate valve lockouts
  • Patented 5/32" diameter pull-tight insulated cable
  • 6ft cable lockout
  • Tough, lightweight thermoplastic body withstands chemicals
  • Cinch it tight to remove any slack with the patented locking feature
  • Feed the cable end through the points to be locked out, then back through the lockout body
  • Tough, flexible multi-stranded steel cable is insulated with a clear plastic coating (PVC free)
  • Requires Certification

Specifications

Application:
Commercial, Residential
Cable Length (ft):
6 ft
Capacity:
117 gal
Collection:
2400 Series
Color Finish Category:
Greys
Color Finish Name:
Grey
Cord Length:
25 ft
Depth:
60 in
Diameter:
5/32 in
Diameter - Outside:
5/32 in
Discharge:
1-1/4 in
End Connection 1:
NPT
End Connections:
NPT
Fits Pipe Size:
1-1/4 in
Height:
65 in
Impeller:
Stainless Steel
Length:
48 in
Material:
Plastic, Steel
Material Type:
Thermoplastic
Power Source:
Electric
Product Type:
Cable Lock
Pump Body Material:
Cast Iron
Temperature Rating:
140
Width:
40 in