60-Count Heavy Duty Rekeyable Key Cabinet
60-Count Heavy Duty Rekeyable Key Cabinet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for a fleet safety program
- Cabinets are made from a heavy duty steel construction with full length, hinged door and built-in, slotted key racks
- Cabinets designed to keep all of your keys in one location under lock and key
- Cabinet holds 60 keys
- Lock your service truck keys each night in a single, safe and secure location
- Cabinets come complete with 2 keys, key holders, cross reference chart and installation hardware
Specifications
- Coating:
- Powder Coated
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Depth:
- 2-1/2 in
- Height:
- 12 in
- Length:
- 12 in
- Material:
- Steel
- Package Quantity:
- 60
- Product Type:
- Cabinet
- Width:
- 8 in