6-1/2 in. Plastic Lockout

You last purchased this on
 
Master Lock

6-1/2 in. Plastic Lockout

This product requires certification to purchase.
Brand image
You last purchased this on
 
Master Lock

6-1/2 in. Plastic Lockout

  • Fast #
  • Part #M482
  • Item #6123904
  • Manufacturer Part #482
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed to rotate open into itself - taking up half the storage space, as well as each size nests within the next larger size to further save space with multiple sized devices
  • Once closed, secure with padlock (sold separately - shackle diameter up to 29/32 in.)
  • Rotate to close over and surround the gate valve operating handle
  • Bold red, white, black contrasting lockout message label has space to write in necessary info
  • Durable Xenoy® plastic withstands impacts, chemicals and wide temperature range -50 to 350° F
  • Requires Certification

Specifications

Color Finish Name:
Red
Depth:
1-7/8 in
Fitting Size 1:
6-1/2 in
Fitting Sizes:
6-1/2 in
Material:
Plastic
Material Type:
Thermoplastic
Maximum Temperature:
350
UL Listed:
No