Pro Series® 2-1/8 x 1-1/8 in. Weather Tough® Laminated Steel Padlock

Part #M6121  |  Item #667450  |  Manufacturer Part #6121

$38.35 EACH

Vertical Clearance:

1.125
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • ProSeries® Weather Tough® lock functions in all types of weather and conditions
  • Each lock comes with two keys
  • Exclusive cover protects lock from water, ice, dirt and grime
  • Heavy steel bodies withstand physical attacks
  • Keyway cover keeps out dust and dirt
  • Proprietary rustproofing for longer life
  • Shrouded option is the greatest security against bolt cutters

Documents

Specifications

Collection: Pro Series®

Color Finish: Black

Horizontal Clearance: 0.875

Material: Steel

Shackle Diameter: 5/16

Vertical Clearance: 1.125

Width: 2-1/8 in